Shop All Tubeaxial Fans and Accessories
Dayton
Discharge Cap, 26-3/32 In. H, 32 In. W
Mfr # 166221A
Zoro # G0284392
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 24 in
- Height 26 3/32 in
- Width 32 in
- Depth 32 in
- For Use With 3C411, 4TM85
Product Information
- Brand Dayton
- MFR # 166221A
- Zoro # G0284392
- UPC # 190735338926
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 24 in |
Height | 26 3/32 in |
Width | 32 in |
Depth | 32 in |
Dimension E | 32 in |
Dimension B | 34 in |
Dimension A | 27 in |
Dimension C | 6 in |
Dimension D | 29 3/32 in |
Overall Height | 29 1/8 in |
Overall Length | 32 in |
Overall Width | 32 in |
Bolt Circle Diameter | 24 3/8 in |
Mounting Hole Diameter | 1/2 in |
Body Diameter | 32 in |
For Fan Diameter | 24 in |
Description
Discharge Cap, For Fan Diameter 24 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Galvanized Steel, Body Diameter 32 in, Bolt Circle Diameter 24 3/8 in, Finish Unfinished, For Use With 3C411, 4TM85, Includes Clam Shell Damper, Maximum Inlet Air Temperature 200 Degrees F, Metal Material Thickness 1/2 in, Overall Height 29 1/8 in, Overall Length 32 in, Overall Width 32 in, Product Type Discharge Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Door Gasket (241786001)
- JB INDUSTRIES Gauge (M2-500)
- AIR HANDLER Grease Filter, 20x16x2" (5C107)
- PARKER Valve, Expansion (CCVX100)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF47)
- DAYTON 48" Tubeaxial Fan (166211A)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F943)
- DAYTON 18" Tubeaxial Fan Blade (166175)
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F928)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF45)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG48)
- Dayton Tubeaxial Fans and Accessories