Shop All AC Farm Duty Motors
Dayton
Direct Drive Motor, Permanent Split Capacitor, 1/3 HP, 115V AC, 1,725 Nameplate RPM
Mfr # GGS_46522
Zoro # G6424139
original price:
$189.83
55% off
new price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115V AC
Product Information
- Brand Dayton
- MFR # GGS_46522
- Zoro # G6424139
- UPC # 190735957745
- Country of Origin China
- Category AC Farm Duty Motors
Dimensions
Overall Length | 9 3/16 in |
Bolt Circle Dia. | 2 in |
Manufacturers Warranty Length | 1 yr |
Body Dia. | 5.6 in |
Shaft Length | 2 5/16 in |
Shaft Dia. | 17 mm |
Length Less Shaft | 6 7/8 in |
Description
Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4 A, Non-Standard Frame, Replacement For Dayton 1HKL6C, Dayton 1HKL7C, Dayton 1HLA5C, Dayton 1HLA8C, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Yoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JTT1614)
- COXREELS Swivel EPM/EPDM replacement o-ring kit, 3 (433-2-SEALKIT)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 14 in Stroke, Round Body Double Acting (5VMK1)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (5K043)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ6BG)
- DAYTON Aeration Fan Motor, Capacitor-Start, 1/2 HP, 115/230V AC, 3,450 Nameplate RPM, 56Z Frame (4K056BG)
- DAYTON Direct Drive Motor, Permanent Split Capacitor, 1/4 HP, 115V AC, 1,075 Nameplate RPM (GGS_46529)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/208-230V AC, 825 Nameplate RPM, 56 Frame (A750-8VE)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- LEESON Feather Picker Motor, 3-Phase, 3 HP, 208-230/460V AC, 1,740 Nameplate RPM, 145T Frame (121944.00)
- Dayton Definite Purpose Motors