Shop All Belt Drive Blowers
Dayton
Direct Dive Utility Blower, 1350 Max RMP
Mfr # USD165-EC
Zoro # G109192740
product price: $3,847.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$3,847.99
Free 30-Day Returns
Key Features
- Motor Enclosure Open Dripproof
- Resistance Properties Spark Resistant
- Motor Type Electronically Commutated
- Wheel Material Aluminum
- Speed Controllable Variable Speed
Product Information
- Brand Dayton
- MFR # USD165-EC
- Zoro # G109192740
- UPC # 062345504407
- Country of Origin Canada
- Category Belt Drive Blowers
Dimensions
Wheel Diameter | 16 1/2 in |
Overall Width | 27 in |
Outlet Width | 13 1/8 in |
Inlet Diameter | 17 3/8 in |
Overall Height | 40 7/16 in |
Outlet Height | 17 1/2 in |
Wheel Width | 16 1/2 in |
Overall Depth | 27 5/8 in |
Description
Direct Dive Utility Blower, Wheel Type Backward-Inclined, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Assembled, Wheel Diameter 16 1/2 in, Airflow @ 0.000 in SP 3,700 cfm, Airflow @ 0.125 in SP 3,600 cfm, Airflow @ 0.250 in SP 3,500 cfm, Airflow @ 0.500 in SP 3,318 cfm, Airflow @ 0.750 in SP 3,046 cfm, Airflow @ 1.000 in SP 2,758 cfm, Airflow @ 1.250 in SP 2,350 cfm, Airflow @ 1.500 in SP 2,024 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Duct Humidity Temperature Sensor (QFM2160U)
- DAYTON Louver Damper, Adjustable, 18H x 24W (20UA93)
- PANASONIC Ceiling Bathroom Fan, 380 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-40VQ4)
- SOLER & PALAU Percentage Timer Switch (SPTL)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V (7HN46)
- DAYTON Blower, Duct, 10 5/8 In, Less Drive Pkg (5ZCN8)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP18)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115V (7J441)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP41)
- DAYTON Blower, 25 In, Fwd Curve (7J535)
- Dayton Belt Drive Blowers