Shop All Pump Parts
Dayton
Diaphragm
Mfr # 772962
Zoro # G5376612
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- For Use With Mfr. Model Number 22A593, 22A594, 22A604, 6PY44B
- Fits Brand DAYTON
- Product Type Diaphragm
- Compatible with Manufacturer Model Number 22A593, 22A594, 22A604, 6PY44B
Product Information
- Brand Dayton
- MFR # 772962
- Zoro # G5376612
- UPC # 190735202876
- Country of Origin Multiple
- Category Pump Parts
Dimensions
Details
Item | Diaphragm |
Material | Polypropylene |
For Use With Mfr. Model Number | 22A593, 22A594, 22A604, 6PY44B |
Fits Brand | DAYTON |
Product Type | Diaphragm |
Compatible with Manufacturer Model Number | 22A593, 22A594, 22A604, 6PY44B |
Media Temperature (Minimum) | 0 Degrees F |
Compatible with Brand | Dayton |
Media Temperature (Maximum) | 180 Degrees F |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Manufacturer Part Number | 22A593, 22A594, 22A604, 6PY44B |
Compatible with Manufacturer Part Number | 22A593, 22A594, 22A604, 6PY44B |
Compatible with Manufacturer Model Number [NEW] | 22A593, 22A594, 22A604, 6PY44B |
Compatible Manufacturer Model Number | 22A593, 22A594, 22A604, 6PY44B |
For Use with Mfr. Model Number | 22A593, 22A594, 22A604, 6PY44B |
Description
Diaphragm, Compatible with Grainger Part Number 22A593, 22A594, 22A604, 6PY44B, Compatible with Manufacturer Model Number 22A593, 22A594, 22A604, 6PY44B, Material Polypropylene, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (2JGA6)
- FLOTEC Utility Pump, 1/6HP (FP0S1250X)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LB04SA-PTC1-G19)
- RULE Rule 360GPH Standard Bilge Pump - 12V (24DA)
- DAYTON Pump Repair Kit, Fluid (6PY69)
- DAYTON SuctionStrainer, 6 Dia, 3 NPT, Side Sq Perf (1P931)
- DAYTON Discharge Spout (PPPIPOTCMP12G)
- DAYTON Switch, Pressure, 30/50, 1/4 In. Nptm (020346)
- DAYTON Bung with Flame Arrestor, 2 In. (PPSABNRBP3VFMG)
- DAYTON Center Rod (710578)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818602-200K)
- Dayton Pump Parts