Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT97
Zoro # G2680623
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 9/16 in
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Bearing Type Ball in Motor
Product Information
- Brand Dayton
- MFR # 7AT97
- Zoro # G2680623
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Dimension C (In.) | 4 in |
Dimension F (In.) | 7 1/2 in |
Dimension D (In.) | 3 1/2 in |
Dimension P (In.) | 8 5/8 in |
Dimension K (In.) | 14 in |
Inlet Dia. (In.) | 6 in |
Dimension H (In.) | 7 1/4 in |
Wheel Width (In.) | 3 in |
Dimension B (In.) | 9 in |
Height (In.) | 20 1/8 in |
Dimension S (In.) | 8 1/4 in |
Dimension M (In.) | 7 5/8 in |
Dimension X (In.) | 11 3/8 in |
Dimension A (In.) | 14 3/4 in |
Depth (In.) | 14 in |
Dimension O (In.) | 6 in |
Shaft Dia. (In.) | 5/8 in |
Dimension G (In.) | 3/4 in |
Width (In.) | 15 5/8 in |
Dimension J (In.) | 6 1/2 in |
Dimension L (In.) | 8 in |
Dimension E (In.) | 6 7/8 in |
Discharge Width (In.) | 3 1/2 in |
Discharge Height (In.) | 4 in |
Inlet Diameter | 6 in |
Outlet Width | 3 1/2 in |
Wheel Diameter | 10 1/2 in |
Housing Width | 15 5/8 in |
Wheel Width | 3 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 20 1/8 in |
Overall Height | 20 1/8 in |
Housing Depth | 14 in |
Outlet Height | 4 in |
Wheel Bore Diameter | 5/8 in |
Shaft Diameter | 5/8 in |
Overall Width | 15 5/8 in |
Overall Depth | 14 in |
Details
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 1.000 in SP 734 cfm, Airflow @ 2.000 in SP 679 cfm, Airflow @ 3.000 in SP 621 cfm, Airflow @ 4.000 in SP 559 cfm, Airflow @ 5.000 in SP 491 cfm, Airflow @ 6.000 in SP 410 cfm, Airflow @ 7.000 in SP 297 cfm, Airflow @ 8.000 in SP Not Applicable, Airflow @ 9.000 in SP Not Applicable, Airflow @ 10.00 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- MANITOWOC Water Pump, 230V, 50 Hz, 1 Phase (2008949)
- L.B. WHITE Ductable Tent Portable Gas Heater, Natural Gas, Liquid Propane (CS080BSDN22168T)
- TLV Quick 250PSI Steam Trap (S3-18/A)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON Blower, 13 1/2 In (4C121)
- DAYTON Blower, 10 7/8 In (2C864)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT88)
- DAYTON Blower, 10 9/16in (7D751)
- Dayton Radial Blade Blowers