Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT95
Zoro # G1005907
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 9/16 in
- Voltage 208-230/460
- Motor HP 1 hp
- Dimension S (In.) 8 1/4 in
Product Information
- Brand Dayton
- MFR # 7AT95
- Zoro # G1005907
- UPC # 00194484311520
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Dimension S (In.) | 8 1/4 in |
Discharge Height (In.) | 4 in |
Shaft Dia. (In.) | 5/8 in |
Inlet Dia. (In.) | 6 in |
Dimension J (In.) | 6 1/2 in |
Dimension K (In.) | 14 in |
Dimension G (In.) | 3/4 in |
Dimension C (In.) | 4 in |
Dimension L (In.) | 8 in |
Height (In.) | 20 1/8 in |
Dimension O (In.) | 6 in |
Dimension F (In.) | 7 1/2 in |
Dimension M (In.) | 7 5/8 in |
Width (In.) | 15 5/8 in |
Dimension D (In.) | 3 1/2 in |
Dimension E (In.) | 6 7/8 in |
Discharge Width (In.) | 3 1/2 in |
Dimension A (In.) | 14 3/4 in |
Dimension H (In.) | 7 1/4 in |
Dimension B (In.) | 9 in |
Dimension P (In.) | 8 5/8 in |
Wheel Width (In.) | 3 in |
Depth (In.) | 14 in |
Inlet Diameter | 6 in |
Overall Depth | 14 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 3 in |
Housing Depth | 14 in |
Wheel Diameter | 10 1/2 in |
Shaft Diameter | 5/8 in |
Housing Width | 15 5/8 in |
Overall Width | 15 5/8 in |
Housing Height | 20 1/8 in |
Wheel Bore Diameter | 5/8 in |
Outlet Width | 3 1/2 in |
Overall Height | 20 1/8 in |
Outlet Height | 4 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 36 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 36" SP)
- AIR HANDLER 20x30x1 Synthetic Pleated Air Filter, MERV 8 (2EKD6)
- KINCO 110V-AC 0-300HZ 220V-AC 0.4KW AC VFD DRIVE (CV20-1S-0004G)
- CARRIER Rollout Switch, 350 Deg. F, M/R (HH18HA449)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON High Pressure Blower, 3/4 HP, 3 Phase (48LX13)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT86)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP4)
- Dayton Radial Blade Blowers