Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT94
Zoro # G0519477
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 9/16 in
- Voltage 208-230/460
- Motor HP 1 hp
- Full Load Amps 3.4-3.7/1.85
Product Information
- Brand Dayton
- MFR # 7AT94
- Zoro # G0519477
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Height (In.) | 20 1/8 in |
Dimension M (In.) | 7 5/8 in |
Dimension D (In.) | 3 1/2 in |
Dimension P (In.) | 8 5/8 in |
Discharge Width (In.) | 3 1/2 in |
Inlet Dia. (In.) | 6 in |
Dimension B (In.) | 9 in |
Dimension H (In.) | 7 1/4 in |
Discharge Height (In.) | 4 in |
Dimension F (In.) | 7 1/2 in |
Dimension G (In.) | 3/4 in |
Dimension L (In.) | 8 in |
Dimension S (In.) | 8 1/4 in |
Shaft Dia. (In.) | 5/8 in |
Dimension C (In.) | 4 in |
Depth (In.) | 14 in |
Dimension J (In.) | 6 1/2 in |
Dimension A (In.) | 14 3/4 in |
Dimension O (In.) | 6 in |
Dimension E (In.) | 6 7/8 in |
Wheel Width (In.) | 3 in |
Dimension K (In.) | 14 in |
Width (In.) | 15 5/8 in |
Outlet Width | 3 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Height | 20 1/8 in |
Wheel Bore Diameter | 5/8 in |
Housing Depth | 14 in |
Outlet Height | 4 in |
Overall Depth | 14 in |
Housing Width | 15 5/8 in |
Wheel Diameter | 10 1/2 in |
Inlet Diameter | 6 in |
Wheel Width | 3 in |
Shaft Diameter | 5/8 in |
Overall Width | 15 5/8 in |
Overall Height | 20 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Duct Clamp, 17 1/2 in W, 1 in (8010005635)
- SENSUS Repair Kit, for 122 - 12 (121-42-598-00)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 3 7/16 In (Q631-343S R)
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1214-300A)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT86)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT83)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- DAYTON Blower, 7 3/4 In (2C940)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- DAYTON Blower, 10 7/8 In (2C864)
- Dayton Radial Blade Blowers