Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT87
Zoro # G3113214
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 7 3/4 in
- Voltage 208-230/460
- Motor HP 1/2 hp
- Dimension D (In.) 3 in
Product Information
- Brand Dayton
- MFR # 7AT87
- Zoro # G3113214
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Dimension D (In.) | 3 in |
Depth (In.) | 12 1/4 in |
Discharge Height (In.) | 3 in |
Inlet Dia. (In.) | 4 in |
Dimension S (In.) | 5 1/2 in |
Dimension H (In.) | 5 3/8 in |
Dimension B (In.) | 8 in |
Dimension J (In.) | 4 7/8 in |
Dimension L (In.) | 5 7/8 in |
Discharge Width (In.) | 3 in |
Dimension C (In.) | 3 in |
Dimension P (In.) | 6 5/8 in |
Dimension M (In.) | 5 7/8 in |
Dimension G (In.) | 1/2 in |
Height (In.) | 15 1/8 in |
Dimension K (In.) | 12 1/4 in |
Width (In.) | 11 3/4 in |
Wheel Width (In.) | 2 5/16 in |
Dimension A (In.) | 11 in |
Dimension O (In.) | 4 in |
Dimension E (In.) | 5 in |
Dimension F (In.) | 7 in |
Shaft Dia. (In.) | 1/2 in |
Outlet Width | 3 in |
Wheel Bore Diameter | 1/2 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 12 1/4 in |
Wheel Diameter | 7 3/4 in |
Housing Width | 11 3/4 in |
Outlet Height | 3 in |
Overall Width | 11 3/4 in |
Inlet Diameter | 4 in |
Housing Height | 15 1/8 in |
Wheel Width | 2 1/4 in |
Housing Depth | 12 1/4 in |
Shaft Diameter | 1/2 in |
Overall Height | 15 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 1.000 in SP 252 cfm, Airflow @ 2.000 in SP 210 cfm, Airflow @ 3.000 in SP 157 cfm, Airflow @ 3.500 in SP Not Applicable, Airflow @ 4.000 in SP Not Applicable, Airflow @ 4.500 in SP Not Applicable, Airflow @ 5.000 in SP Not Applicable, Airflow @ 6.000 in SP Not Applicable, Airflow @ 7.000 in SP Not Applicable, Airflow @ 8.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLANSON 2744-605 240V Ignition (2744-605)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 1, MERV 7, Synthetic, White (5W511)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- IMPERIAL MFG Elbow Side 90Dgr 3.25X10 Galv (GV0092-C)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT84)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- DAYTON Blower, 230/460 V, 11 In (7C720)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- Dayton Radial Blade Blowers