Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 208-230/460 V
Mfr # 7AT80
Zoro # G1346021
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 9 in
- Voltage 208-230/460
- Motor HP 1/4 hp
- Housing Finish Gray Polyester Epoxy
Product Information
- Brand Dayton
- MFR # 7AT80
- Zoro # G1346021
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Width (In.) | 16 in |
Inlet Dia. (In.) | 9 in |
Wheel Width (In.) | 5 in |
Discharge Width (In.) | 6 1/2 in |
Height (In.) | 16 in |
Depth (In.) | 16 in |
Discharge Height (In.) | 10 3/4 in |
Outlet Height | 10 3/4 in |
Inlet Diameter | 9 in |
Housing Depth | 16 in |
Housing Height | 16 in |
Wheel Diameter | 9 in |
Overall Depth | 16 in |
Wheel Width | 5 in |
Wheel Bore Diameter | 1/2 in |
Overall Width | 16 in |
Outlet Width | 6 1/2 in |
Overall Height | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Width | 16 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP 909 cfm, Airflow @ 0.250 in SP 788 cfm, Airflow @ 0.500 in SP 655 cfm, Airflow @ 0.750 in SP 462 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F845)
- ATLANTIC BLOWERS Vacuum Filter Element, 2.00" (ABEV-11003)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, 24 4/19 in W. (UCT08B10A)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON Blower, 10-9/16 In (4C108)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT89)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON Blower, 12 1/2 In (4C217)
- DAYTON Blower, 13 1/2in (7C562)
- Dayton Radial Blade Blowers