Shop All Radial Blade Blowers
Dayton
D/D Blower w/ Motor, 115/230 V
Mfr # 7AT85
Zoro # G3011793
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 115/230
- Motor HP 2 hp
- Blower RPM 1,725 RPM
Product Information
- Brand Dayton
- MFR # 7AT85
- Zoro # G3011793
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Discharge Width (In.) | 10 3/4 in |
Width (In.) | 23 in |
Discharge Height (In.) | 14 5/8 in |
Height (In.) | 28 in |
Depth (In.) | 23 in |
Inlet Dia. (In.) | 14 1/2 in |
Wheel Width (In.) | 8 1/8 in |
Outlet Height | 14 5/8 in |
Housing Width | 23 in |
Wheel Bore Diameter | 7/8 in |
Overall Width | 23 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 13 1/2 in |
Overall Height | 28 in |
Housing Depth | 23 in |
Inlet Diameter | 14 1/2 in |
Overall Depth | 23 in |
Outlet Width | 10 3/4 in |
Wheel Width | 8 1/8 in |
Housing Height | 28 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP 3,393 cfm, Airflow @ 0.250 in SP 3,221 cfm, Airflow @ 0.500 in SP 3,048 cfm, Airflow @ 0.750 in SP 2,863 cfm, Airflow @ 1.000 in SP 2,664 cfm, Airflow @ 1.500 in SP 2,164 cfm, Airflow @ 2.000 in SP 1,181 cfm, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAU Solid Shafts, 5/8" Dia., 20" Long (T2205-1)
- AMERI-VENT AmeriVent 8HS-36 Chimney Pipe, 8 in ID, 36 in L, Galvanized Stainless Steel (8HS-36)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-5/8 In. L (15B5)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- DAYTON High Pressure Blower, 7-3/4 in Wheel Dia. (48LX10)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT92)
- DAYTON D/D Blower w/ Motor, 230 V (7AU00)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Blower, 13 1/2in (7C487)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT94)
- Dayton Radial Blade Blowers