Shop All DC Speed Controls
Dayton
DC Speed Control, 90/180VDC, 2A
Mfr # 4Z827
Zoro # G2793926
product price: $155.37
/ea
Free Shipping & Returns
$155.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Chassis
- Max. Amps 2 A
- Voltage Output 0 to 90/180V DC
- Speed Range 25:1
- Rotation Single Direction
Product Information
- Brand Dayton
- MFR # 4Z827
- Zoro # G2793926
- UPC # 190735341025
- Country of Origin United States
- Category DC Speed Controls
Dimensions
Width | 4.9 in |
Depth | 2 in |
Height | 4 in |
Overall Height | 4 in |
Overall Width | 4.9 in |
Overall Depth | 2 in |
Description
DC Speed Control, DC Speed Control SCR, Lower Voltage Motor Output Power 1/50 to 1/6 hp, AC Input Voltage 120/240V AC, Voltage Output 0 to 90/180V DC, Speed Range 25:1, Rotation Single Direction, External Switches ON/OFF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Bobcat 522973 Ditch Witch 170-314 Flat Idler Pulley - 4'' Flat Dia. - 3/8'' Bore - Steel (32400150A)
- CARTER BEARINGS .75", Needle Cam Follower, Sealed, Hex, Chrome-Plated (CNB-24-SBC)
- ORS Deep Groove Ball Bearing, 20mmBore, 42mm (6004 ZZ NR C3 G93)
- CAMOZZI #6522 6-1/4, Super-Rapid Fitting, Swivel Male Elbow, 6MM OD X G1/4 (6522 6-1/4)
- DAYTON DC Speed Control, 90VDC, 2A, NEMA 1 (5X412)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (5X485)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (1F794)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (6X165)
- DAYTON DC Speed Control, 90VDC, 4A, IP30 (2PUX3)
- DAYTON DC Speed Control, 90/180VDC, NEMA 4/12 (4Z829)
- DART CONTROLS DC Speed Control, 90VDC, 10A, NEMA 4/12 (530BRE-36MA)
- Dayton DC Speed Controls