Shop All Power Supplies
Dayton
DC Power Supply, 90/264V AC, 24V DC, 480W, 20A, DIN Rail
Mfr # 33NT14
Zoro # G2098735
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/264V AC
- Output Voltage 24V DC
- Output Amps 20A
- Mounting DIN Rail
- Case Material Metal
Product Information
- Brand Dayton
- MFR # 33NT14
- Zoro # G2098735
- UPC # 190735261323
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 4.96 in |
Width | 6.14 in |
Depth | 5.12 in |
Details
Item | DC Power Supply |
Input Voltage | 90/264V AC |
Output Voltage | 24V DC |
Power Rating | 480W |
Output Amps | 20A |
Mounting | DIN Rail |
Case Material | Metal |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Peak Amps | 25 |
Standards | cULus508, UL1604 Haz Location CE EN60950-1, EN55022, EN61000-3-2, Meets SEMI F47 (High Line) |
Hold Up Time | Greater Than 20 msec |
NEMA Rating | 1 |
Output Noise | Less Than or Equal to 1% |
IP Rating | 20 |
Features | Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility |
Status Indicator | LED Ok and O/P Monitor Signal |
Operating Temp. Range | -10 Degrees to 70 Degrees C |
Description
DC Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 24V DC, Power Rating 480W, Output Amps 20, Mounting DIN Rail, Switching, Case Material Metal Case, Height 4.96 in, Width 6.14 in, Depth 5.12 in, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 25, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 20 msec, Status Indicator LED Ok and O/P Monitor Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252N)
- LEGRAND Prewired Raceway, 10 Outlets, 6 In. D (V20GB506)
- DAYTON Limit Switch, Plunger, Roller, SPDT, 15A @ 480V AC, Actuator Location: Top (12T912)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 15W, 0.63A, DIN Rail (33NT18)
- PYRAMID 5A/7A Surge P.Supply W/Cigrt Liter Plug (PS9KX)
- Dayton Power Systems