Shop All Power Supplies
Dayton
DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail
Mfr # 33NT19
Zoro # G2098680
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 90/264V AC
- Output Voltage 24V DC
- Output Amps 1.25A
- Mounting DIN Rail
- Case Material Plastic
Product Information
- Brand Dayton
- MFR # 33NT19
- Zoro # G2098680
- UPC # 190735261378
- Country of Origin China
- Category Power Supplies
Dimensions
Height | 3.54 in |
Width | 0.9 in |
Depth | 4.02 in |
Details
Item | DC Power Supply |
Input Voltage | 90/264V AC |
Output Voltage | 24V DC |
Power Rating | 30W |
Output Amps | 1.25A |
Mounting | DIN Rail |
Case Material | Plastic |
Phase - Electrical | Single |
Style | Switching |
Hz | 47 to 63 Hz |
Hold Up Time | Greater Than 16 msec |
Standards | cULus508, UL1604 Haz Location CE EN60950-1, EN55022, EN61000-3-2, Meets SEMI F47 (High Line) |
IP Rating | 20 |
Features | Adjustable Output Voltage Compensates for Voltage Drop, Capable of Parallel Connection to Provide Redundancy for Critical Load Applications, Full Enclosed Touch-Safe Enclosure and Terminals, High Peak Power Eliminates the Need to Oversize Your Power Supply, Narrow Width Conserves Valuable Space On the DIN Rail, Universal Input Without Voltage Gaps for Full Product Application Versatility |
Peak Amps | 1.25 |
Operating Temp. Range | -10 Degrees to 60 Degrees C |
Output Noise | Less Than or Equal to 1% |
NEMA Rating | 1 |
Status Indicator | Green DC OK Signal |
Description
DC Power Supply, Input Voltage 90 to 264 V AC, Output Voltage 24V DC, Power Rating 30W, Output Amps 1.25, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 3.54 in, Width 0.9 in, Depth 4.02 in, Hz 47 to 63 Hz, Phase - Electrical Single, Peak Amps 1.25, IP Rating 20, Output Noise Less Than or Equal to 1 Percent, Hold Up Time Greater Than 16 msec, Status Indicator Green DC OK Signal, NEMA Rating 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 2) Duplex Openings, Standard Size, Stainless Steel, Engraved EMERGENCY (SS82MEV)
- HUBBELL 20A Duplex Modular Receptacle 125VAC 5-20R IV (SNAP5362IA)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-UG78-1)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 80W, 3.3A, DIN Rail (33NT11)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 240W, 10A, DIN Rail (33NT13)
- DAYTON DC Power Supply, 90/264V AC, 48V DC, 50W, 1A, DIN Rail (33NT21)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 30W, 2.5A, DIN Rail (33NT16)
- DAYTON DC Power Supply, 90/264V AC, 12V DC, 50W, 4.17A, DIN Rail (33NT17)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 480W, 20A, DIN Rail (QT20.241)
- Dayton Power Systems