Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC
Mfr # 1Z851
Zoro # G3112216
original price:
$249.74
5% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/6
- Voltage 180V DC
- Nameplate RPM 1,800
- Shaft Dia. 1/2 in
- Frame Non-Standard
Product Information
- Brand Dayton
- MFR # 1Z851
- Zoro # G3112216
- UPC # 190735150627
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 1/2 in |
Overall Length | 9 3/8 in |
Shaft Length | 1 1/2 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/6 HP, Nameplate RPM 1,800, Voltage 180V DC, 0.90 A Full Load Amps, Non-Standard Frame, Full Load Torque 5.6 in-lb, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 1/2 in, Motor Bearings Ball, Shaft Length 1 1/2 in, Motor Shaft Design Keyed, Brush Type External
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V A Sec X 90 (954-05027B)
- EAGLE BELTING Twisted O-Ring, 3/16 in., Clear, 13 in, PK50 (5050007)
- DEKKER VACUUM TECHNOLOGIES Repair Kit, For Mfr. No. DV0060D-MA3-SGL (4700-1000-020)
- BESTORQ 270J6 Micro V Belt, 27 in Pitch Length, 0.552 in Top Width, 6 Ribs (270J6)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 2920 rpm, 24VDC (23L405)
- DAYTON DC Mtr, PM, TENV, 1/14 HP, 1750rpm, 12/24VDC (4Z144)
- DAYTON DC Motor, PM, TENV, 1/19 HP, 3000 rpm, 90VDC (23L387)
- DAYTON DC Mtr, PM, TENV, 1/44 HP, 1800rpm, 12/24VDC (3XE19)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 90VDC (2M169A)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 180VDC (4Z378A)
- LEESON Low Voltage Motor, 1,800 RPM, 60.0 A (109103.00)
- Dayton DC Permanent Magnet Motors