Shop All DC Permanent Magnet Motors
Dayton
DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC
Mfr # 4Z379A
Zoro # G1818704
original price:
$1,757.71
7% off
new price: $1,633.99
/ea
Free Shipping & Returns
$1,633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 7/8 in
- Frame 143/5TC
Product Information
- Brand Dayton
- MFR # 4Z379A
- Zoro # G1818704
- UPC # 190735340448
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/2 in |
Overall Length | 18 5/16 in |
Length Less Shaft | 9 1/4 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,750, Voltage 180V DC, 7.5 A Full Load Amps, 143/5TC Frame, Full Load Torque 12 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class H, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 7/8 in, Motor Bearings Ball, Shaft Length 2 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 60 psi (ST25-1A060)
- COILHOSE PNEUMATICS Polyurethane Pigtail 1/4" ID x 12" 1/4" MPT (PP0412S)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- PARKER O-Ring Lube, 2 oz (O-LUBE 884-2)
- DAYTON DC Motor, PM, TEFC, 1 HP, 1750 rpm, 90VDC (2M170A)
- DAYTON DC Motor, PM, TEFC, 3/4 HP, 1750 rpm, 90VDC (2M169A)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800 rpm, 180VDC (1Z851)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1750 rpm, 180VDC (4Z524A)
- DAYTON DC Mtr, PM, TENV, 1/20 HP, 1725rpm, 12/24VDC (3XE20)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- Dayton DC Motors