Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 64, 90 VDC
Mfr # 5LAF1
Zoro # G0456154
original price:
$585.98
9% off
new price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 123 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Product Information
- Brand Dayton
- MFR # 5LAF1
- Zoro # G0456154
- UPC # 190735346402
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1-1/2" |
Keyway Size Type | 3/16 sq in |
Shaft Dia. (Dimension U) | 5/8" |
Length Less Shaft | 11.75 in |
Keyway Size | 3/16" Sq |
Overall Length | 11.68 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 64 RPM, Maximum Torque 123 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 28:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/8 In, St (C-112-BO)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1073)
- FESTO Push-In T-Fitting QSTF-G3/8-8 (QSTF-G3/8-8)
- HYDROTHERM Inducer Motor Assembly (58-1858)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- DAYTON DC Gearmotor, RPM 20, 24VDC (5LAG0)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- Dayton Gearmotors