Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 40, 90 VDC
Mfr # 5LAF0
Zoro # G3376265
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 196 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Product Information
- Brand Dayton
- MFR # 5LAF0
- Zoro # G3376265
- UPC # 190735346396
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size | 3/16" Sq |
Keyway Size Type | 3/16 sq in |
Length Less Shaft | 11.75 in |
Shaft Length (Dimension V) | 1-1/2" |
Shaft Dia. (Dimension U) | 5/8" |
Overall Length | 11.68 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Diameter | 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 40 RPM, Maximum Torque 196 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 44:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bush-600 (G13/16)
- SUPCO Molded Cogged V Belt, BX75 (BX75)
- DAYTON AC Gearmotor, 1,028.0 in-lb Max. Torque, 18 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z404)
- DAYTON Flange Bearing, 2-Bolt, Ball, 5/8" Bore (1A397)
- DAYTON Gearmotor, 20 RPM, 24vdc (4ZJ46)
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- DAYTON DC Gearmotor, 21 rpm, 90V, TENV (M1135234.00)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- Dayton DC Gear Motors