Shop All DC Gear Motors
Dayton
DC Gearmotor, RPM 177, 90 VDC
Mfr # 5LAF3
Zoro # G2489137
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 47 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Product Information
- Brand Dayton
- MFR # 5LAF3
- Zoro # G2489137
- UPC # 190735346426
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1-1/2" |
Shaft Dia. (Dimension U) | 5/8" |
Keyway Size Type | 3/16 sq in |
Keyway Size | 3/16" Sq |
Length Less Shaft | 11.75 in |
Overall Length | 11.68 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 177 RPM, Maximum Torque 47 in-lb, Overhung Load Capacity 175 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/8 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Roller on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A422SS-024-A (A422SS-024-A)
- MAIN FILTER Hydraulic Filter, replaces CNH (CASE-NEW HOLLAND) D75831, 25 micron, Outside-In (MF0066141)
- CHICAGO RAWHIDE Small Bore Seals, #6556 (6556)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1041208C)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON DC Gearmotor, Nameplate RPM 17, 1.40A (52JE52)
- DAYTON DC Gearmotor, Nameplate RPM 8, 0.38A (52JE57)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- Dayton Gearmotors