Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 8.8, 1.00A
Mfr # 52JE50
Zoro # G6617838
original price:
$59.19
13% off
new price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 41 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 52JE50
- Zoro # G6617838
- UPC # 00194484302368
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 5/16" |
Length Less Shaft | 3 in |
Shaft Length (Dimension V) | 1" |
Overall Length | 4 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 8.8 RPM, Maximum Torque 41 in-lb, Starting Torque 41 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 938.2:1, Input Horsepower 1/175 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- CENTURY Evaporative Cooler Motor, 115V, Auto, Ball (VB2074BV1)
- CHIEF Gear Pump, 0.36 CID, CW Rotation (252431)
- DIVERSITECH Motor Run Capacitor, 370V, Round (3GR0555)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, 7 rpm, 180V, TENV (M1135231.00)
- DAYTON DC Gearmotor, RPM 30, 90 VDC (5LAE9)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- DAYTON DC Gearmotor, Nameplate RPM 50, 1.10A (52JE54)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- Dayton DC Gear Motors