Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 1.3, 0.16A
Mfr # 52JE55
Zoro # G6617786
original price:
$76.02
13% off
new price: $65.79
/ea
$65.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 24V DC
- Max. Torque 50 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 52JE55
- Zoro # G6617786
- UPC # 00194484302412
- Country of Origin China
- Category DC Gear Motors
Dimensions
Length Less Shaft | 3 in |
Overall Length | 4 in |
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 5/16" |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 24V DC, Motor Type Permanent Magnet DC, Nameplate Speed 1.3 RPM, Maximum Torque 50 in-lb, Starting Torque 50 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 4672:1, Input Horsepower 1/230 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6203 2RSR L038 C3)
- DURA-PREMIUM TORQUE Timing Belt, MXL, 037 x 1176in PL, T147 (117.6MXL037)
- BANDO 305 mm Outside Length, 6 mm Top Width, 1 Ribs (2L120)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 208" ) 32" x1.5" x5" (A-B205K)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON Gearmotor, 2.6rpm, 90vdc (6Z910)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, Nameplate RPM 45, 1.40A (52JE60)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- Dayton DC Gear Motors