Shop All DC Gear Motors
Dayton
DC Gearmotor, Nameplate RPM 0.5, 0.10A
Mfr # 52JE46
Zoro # G6617871
original price:
$63.47
13% off
new price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 50 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 52JE46
- Zoro # G6617871
- UPC # 00194484302320
- Country of Origin China
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1" |
Shaft Dia. (Dimension U) | 5/16" |
Length Less Shaft | 3 in |
Overall Length | 4 in |
Output Shaft Diameter | 5/16 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 0.5 RPM, Maximum Torque 50 in-lb, Starting Torque 50 in-lb, Overhung Load Capacity 30 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 4672:1, Input Horsepower 1/2800 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 2" ID x 20 ft PVC Discharge & Suction Hose GN (4YLN3)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- MIDWEST FASTENER 5/8" x 3/4" x 1-1/8" Bronze Sleeve Bearings 3PK (64296)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- DAYTON DC Gearmotor, 61 rpm, 90V, TENV (1LPX9)
- DAYTON DC Gearmotor, RPM 22, 90 VDC (5LAE8)
- DAYTON DC Gearmotor, 62 rpm, 90V, TENV (M1135218.00)
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- Dayton Gearmotors