Shop All DC Gear Motors
Dayton
DC Gearmotor, 7 rpm, 180V, TENV
Mfr # M1135231.00
Zoro # G3322313
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 180V DC
- Max. Torque 330 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # M1135231.00
- Zoro # G3322313
- UPC # 190735369326
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 11.31 in |
Dimension XL | 11.31" |
Length Less Shaft | 9.31 in |
Shaft Length (Dimension V) | 1 5/8 in |
Dimension XH | 9.31" |
Shaft Dia. (Dimension U) | 3/4 in |
Output Shaft Diameter | 3/4 in |
Mount Hole Center-to-Center Width | 5 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Depth | 1 in |
Overall Width | 6 in |
Keyway Width | 3/16 in |
Overall Height | 6.75 in |
Keyway Length | 1 in |
Output Shaft Height | 4 in |
Output Shaft Length | 1 5/8 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 7 RPM, Maximum Torque 330 in-lb, Overhung Load Capacity 565 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 336:1, Input Horsepower 1/8 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203KDDG (203KDDG)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- WESTWARD Grease Pump System, 33 lb, 50:1 (45CT57)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- DAYTON DC Gearmotor, Nameplate RPM 4.5, 0.70A (52JE49)
- DAYTON DC Gearmotor, RPM 150, 12VDC (5LAF9)
- DAYTON DC Gearmotor, 19 rpm, 90V, TENV (2H567)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- DAYTON DC Gearmotor, 9 rpm, 12V, TENV (1LPV7)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, 58 rpm, 12V, TENV (1LPK2)
- Dayton Gearmotors