Shop All AC Gear Motors
Dayton
DC Gearmotor, 45.0 in-lb Max. Torque, 250 RPM Nameplate RPM, 90V DC Voltage
Mfr # M1135226.00
Zoro # G2611411
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 45 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # M1135226.00
- Zoro # G2611411
- UPC # 190735369272
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.31 in |
Shaft Length (Dimension V) | 1-5/8" |
Dimension XH | 11.31" |
Dimension XL | 13.31" |
Overall Length | 12.94 in |
Shaft Dia. (Dimension U) | 3/4" |
Output Shaft Diameter | 3/4 in |
Output Shaft Height | 4 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Depth | 1 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Output Shaft Length | 1 5/8 in |
Overall Height | 5.57 in |
Mount Hole Center-to-Center Width | 5 in |
Overall Width | 6 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 250 RPM, Maximum Torque 45 in-lb, Overhung Load Capacity 201 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Any Angle, Gear Ratio 10:1, Input Horsepower 1/4 hp, Output Shaft Diameter 3/4 in, Bearing Type Ball on Motor, Heavy Duty Ball, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (KHN321)
- TIMKEN TIM-49520, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 49520 (49520)
- BANDO Hp-Sts S8M-1200 Tb, 250-S8M-1200 Hp (250-S8M-1200 HP)
- QA1 Male Stud Rod End, SS, RH, 1/2-20 (GMR8TS)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN1)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE08)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 12V DC Voltage (1LPV8)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP2)
- DAYTON AC Gearmotor, 835.0 in-lb Max. Torque, 56 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4CVY4)
- DAYTON DC Gearmotor, 94.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 90V DC Voltage (3XA82)
- DAYTON AC Gearmotor, 1,017.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (6Z405)
- Dayton AC Gear Motors