Shop All AC Gear Motors
Dayton
DC Gearmotor, 34.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 90V DC Voltage
Mfr # 1LRB3
Zoro # G3450133
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 34 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Product Information
- Brand Dayton
- MFR # 1LRB3
- Zoro # G3450133
- UPC # 190735144862
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Keyway Size Type | #404 Woodruff Key |
Keyway Size | #404 Woodruff Key |
Shaft Length (Dimension V) | 1-5/8" |
Shaft Dia. (Dimension U) | 1/2" |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 90 RPM, Maximum Torque 34 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 37:1, Input Horsepower 1/15 hp, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Degree Swivel Grease Coupler, 360 (LING321)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 40 Chain Size, 14 # of Teeth (40A14H X 1/2)
- ZORO SELECT Sleeve Bearing, 16 mm Bore, PTFE Steel (ZUSAB-PB-65)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 21 RPM Nameplate RPM, 90V DC Voltage (1LPW2)
- DAYTON AC Gearmotor, 322.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z386)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- DAYTON AC Gearmotor, 2.0 in-lb Max. Torque, 100 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE35)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 0.9 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE21)
- Dayton Gearmotors