Shop All DC Gear Motors
Dayton
DC Gearmotor, 31 rpm, 12V, TENV
Mfr # 1Z822
Zoro # G1487333
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V DC
- Max. Torque 278 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 1Z822
- Zoro # G1487333
- UPC # 190735150573
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 10.13 in |
Overall Length | 11.63 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Output Shaft Height | 3.5 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 31 RPM, Maximum Torque 278 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Any Angle, Gear Ratio 58:1, Input Horsepower 1/6 hp, Output Shaft Diameter 5/8 in, Bearing Type Ball on Motor, Needle Roller and Thrust Balls on Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- BRENNAN INDUSTRIES 08MP-08MPS 90 Deg Elbow Forged (5700-08-08-FG)
- SKF Single Row Ball Bearing, Shielded (6205 2Z/C3GJN)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- DAYTON DC Gearmotor, Nameplate RPM 22, 1.40A (52JE59)
- DAYTON DC Gearmotor, Nameplate RPM 12, 0.38A (52JE58)
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- DAYTON DC Gearmotor, RPM 20, 12VDC (5LAF4)
- DAYTON DC Gearmotor, RPM 150, 24VDC (5LAG5)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- Dayton Gearmotors