Shop All AC Gear Motors
Dayton
DC Gearmotor, 20.0 in-lb Max. Torque, 139 RPM Nameplate RPM, 90V DC Voltage
Mfr # 6Z916
Zoro # G3409917
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 20 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 6Z916
- Zoro # G3409917
- UPC # 190735375105
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 7.5 in |
Dimension X | 2.45" |
Overall Length | 8.5 in |
Dimension L | 5 1/30" |
Dimension XL | 7.48" |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1" |
Overall Width | 3.63 in |
Overall Height | 2.75 in |
Output Shaft Diameter | 1/2 in |
Keyway Depth | 3/4 in |
Keyway Width | 1/8 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 139 RPM, Maximum Torque 20 in-lb, Overhung Load Capacity 90 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 13:1, Input Horsepower 1/40 hp, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Needle on Case Output Shaft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 370V, Round (2MEF7)
- GATES 3023 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B116)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- CARLISLE 320H100 Synchro-Cog Timing Belt (320H100)
- DAYTON AC Gearmotor, 680.0 in-lb Max. Torque, 30 RPM Nameplate RPM, 208-230/460 V AC Voltage, 3 Phase (4CVU7)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 180 RPM Nameplate RPM, 90V DC Voltage (3XA84)
- DAYTON AC Gearmotor, 50.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (453R94)
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z079)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 5.0 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JD95)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 1 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG2)
- Dayton AC Gear Motors