Shop All DC Gear Motors
Dayton
DC Gearmotor, 19 rpm, 90V, TENV
Mfr # 2H567
Zoro # G1458703
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V DC
- Max. Torque 150 in-lb
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Product Information
- Brand Dayton
- MFR # 2H567
- Zoro # G1458703
- UPC # 190735219263
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Dimension D | 2.58 in |
Dimension L | 7 7/20" |
Dimension X | 6.47" |
Length Less Shaft | 7.38 in |
Overall Length | 8.38 in |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1" |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 in |
Description
DC Gearmotor, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 19 RPM, Maximum Torque 150 in-lb, Overhung Load Capacity 150 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 96:1, Input Horsepower 1/20 hp, Output Shaft Diameter 1/2 in, Bearing Type Ball on Motor, Needle Throughout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Belt-V B Sec X 13 (954-05025A)
- B B MANUFACTURING TL20L050-1108, Timing Pulley, Steel, Black Oxide, (TL20L050-1108)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 6 (FF46-D6)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263581, Return Line, 10 micron, Outside-In (MF0577471)
- DAYTON DC Gearmotor, 12 rpm, 12V, TENV (1LPK7)
- DAYTON Gearmotor, 42 RPM, 105 Torque, 90 VDC, TENV (1LPY1)
- DAYTON Gearmotor, 148rpm, 90vdc (6Z412)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- DAYTON DC Gearmotor, Nameplate RPM 1.3, 0.16A (52JE55)
- DAYTON DC Gearmotor, 23 rpm, 12V, TENV (1Z820)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- Dayton Gearmotors