Shop All AC Gear Motors
Dayton
DC Gearmotor, 177.0 in-lb Max. Torque, 6 RPM Nameplate RPM, 90V DC Voltage
Mfr # 1LRA9
Zoro # G3334292
original price:
$376.98
9% off
new price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 90V DC
- Gearmotor Type DC Gearmotor
- Max. Torque 177 in-lb
- Gearmotor Shaft Type Single Right
- Gearmotor Shaft Orientation Right Angle
Product Information
- Brand Dayton
- MFR # 1LRA9
- Zoro # G3334292
- UPC # 190735144831
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Keyway Size Type | #404 Woodruff Key |
Keyway Size | #404 Woodruff Key |
Shaft Dia. (Dimension U) | 1/2 in |
Shaft Length (Dimension V) | 1 5/8 in |
Output Shaft Diameter | 1/2 in |
Output Shaft Length | 1 5/8 in |
Description
DC Gearmotor, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 6 RPM, Maximum Torque 177 in-lb, Overhung Load Capacity 100 ft-lb, Rotation CW/CCW, Mounting Orientation Any Angle, Gear Ratio 275:1, Input Horsepower 1/20 hp, Output Shaft Diameter 1/2 in, Bearing Type Porous Bronze Sleeve on Case, Sleeve on Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Pressure Control Valve, 1/2 NPT, 1000 PSI (632B-9-1/2-2)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L110, 1 3/8" Bore Diameter, 5/16 x 5/32 Keyway (L110-1-3-8)
- D&D 1582mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1582)
- PRIMEFIT 360 Degree Swivel (HFS14F14M)
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z081)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 10 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE37)
- DAYTON AC Gearmotor, 77.0 in-lb Max. Torque, 156 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW6)
- DAYTON DC Gearmotor, 60.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 90V DC Voltage (3XA80)
- DAYTON AC Gearmotor, 76.0 in-lb Max. Torque, 8.8 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z076)
- DAYTON AC Gearmotor, 456.0 in-lb Max. Torque, 84 RPM Nameplate RPM, 115/208-230V AC Voltage, 1 Phase (4CVZ2)
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- Dayton AC Gear Motors