Shop All Hand Trucks
Dayton
Dayton GWK-4YX96-CK 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black
Mfr # GWK-4YX96-CK
Zoro # G903968633
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dayton
- MFR # GWK-4YX96-CK
- Zoro # G903968633
- Country of Origin China
- Category Hand Trucks
Description
Features
- Complete Wheel Kits are a cost effective
- Easy to install solution containing all the parts you need to replace the wheels on your pallet jack
- 2 Ultra-Poly -70D Load Wheel Assemblies & 2 Poly Steer Wheel Assemblies with Bearings, Axles & Fasteners
- Construction: Polyurethane Load Wheels, Poly on Nylon Steer Wheels
- Replacement Part Type: Complete Wheel Kit
- Finish: Black
- Assembly: Assembled
- For Model No: 4YX96
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Cnvrtbl Hnd Trck, 1000 lb., 61 x 23" (GMK81UAE)
- BUYERS PRODUCTS Banjo Eye (TGBE3138)
- WERNER 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7124-2)
- DAYTON Manual Pallet Lifter, 3000 lb., 27 in. W (11K278)
- DAYTON High-Frame Hand Truck, 800 lb. (2NXA7)
- DAYTON Folded Chair Truck, 180lb, 27-3/4 x 44 (30F012)
- DAYTON Vending Hand Truck, 1200 lb., 60in (4XKJ2)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- DAYTON General Purpose Hand Truck, 650 lb. (2W179)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Solid Rubber Tires, 800lbs (DTC8635P)
- Dayton Hand Trucks & Dollies