Shop All Backdraft Roof Dampers
Dayton
Damper, Vert/Horiz Mtg, 23 3/4 Sq
Mfr # 2FTV7
Zoro # G1874117
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal or Vertical Mount
- Damper Size (In.) 23-3/4 x 23-3/4
- Overall Size (In.) 23-3/4 x 23-3/4
- Outside Flange (In.) 23-3/4 x 23-3/4
- Max. Velocity (FPM) 2,000 fpm
Product Information
- Brand Dayton
- MFR # 2FTV7
- Zoro # G1874117
- UPC # 190735218747
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 23-3/4 x 23-3/4 |
Overall Size (In.) | 23-3/4 x 23-3/4 |
Overall Length | 4 1/2 in |
Overall Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Rough Opening Width | 24 in |
For Nominal Duct Diameter | 24 in |
Fits Fan Diameter | 24 in |
Frame Depth | 2 in |
Rough Opening Diameter | 24 in |
Rough Opening Length | 24 in |
Description
23.75 In.H-W 4.5 In.L Alu Univ Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 24 in, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2000 fpm, Overall Height 23 3/4 in, Rough Opening Diameter 24 in, Rough Opening Shape Square, Fits Fan Diameter 24 in, For Duct Shape Square, Free Area 3.6 sq ft, Overall Width 23 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 24 in, Maximum Pressure 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 45 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 24 GA, 12" L (8010000961)
- INFICON Filter Kit, TEK - Mate/Compass, PK20 (705-600-G1)
- CHEVRON PLEXCO Tubing, 1/4" Black, 1000 ft. (1063776)
- ALL-FILTERS 18X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18251.13 4PK)
- DAYTON Damper, Backdraft, Wall Mount, 22-3/4 In Sq (5NKN5)
- DAYTON Backdraft Damper, Horizontal, 39-3/4Sq (3HHN2)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 7 3/4 Sq (3HHL4)
- DAYTON Damper, Roof Mount (4HX70)
- DAYTON Backdraft Damper, Horizontal, 42 Sq (6WRK7)
- DAYTON Damper, Roof Mount (4HX64)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- Dayton Dampers