Shop All V-Belts
Dayton
CX90 Cogged V-Belt, 94" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FJ49
Zoro # G3055166
original price:
$70.94
1% off
new price: $69.85
/ea
$69.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX90
- Top Width 7/8"
- Number of Ribs 1
- Thickness 17/32"
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 94" |
Belt Trade Size | CX |
For Minimum Pulley Pitch Diameter | 6.8 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number CX90, Number of Bands 1, Outside Length 94 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 6.8 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Pawl, Latch (S600823)
- WELCH Filter Element, 4 in. H, 4 in. Dia. (1417G)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504A)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/8 In, SS (1L724)
- DAYTON 5VX1800 Cogged V-Belt, 180" Outside Length, 5/8" Top Width, 1 Ribs (2L458)
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- DAYTON BX58 Cogged V-Belt, 61 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L274 (6L274)
- DAYTON 5VX670 Cogged V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (2L425)
- DAYTON CX81 Cogged V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ47)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 46'' Long x 6 Ribs Wide - 460J6 (460J6)
- Dayton Power Transmission Belts