Shop All V-Belts
Dayton
CX101 Cogged V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 4FJ26
Zoro # G3336347
product price: $77.55
/ea
Free Shipping & Returns
$77.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section CX
- Industry Number CX101
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 105"
Product Information
Dimensions
Top Width | 7/8" |
Outside Length | 105" |
Belt Trade Size | CX |
For Minimum Pulley Pitch Diameter | 6.8 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number CX101, Number of Bands 1, Outside Length 105 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 0.875 in, Belt Trade Size CX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 6.8 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- TIMKEN TIM 22308 CJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 CJ W33)
- COILHOSE PNEUMATICS 1/2" Automatic Industrial Coupler 1/2" MPT (122A)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- DAYTON 5V2000 V-Belt, 200" Outside Length, 5/8" Top Width, 1 Ribs (13V759)
- DAYTON CX195 Cogged V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FJ39)
- DAYTON A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (6L197)
- DAYTON 3V250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (13V704)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- DAYTON 5VX580 Cogged V-Belt, 58" Outside Length, 5/8" Top Width, 1 Ribs (2L418)
- SUPCO Molded Cogged V Belt, AX46 (AX46)
- Dayton V-Belts