Shop All Current Sensing Relays
Dayton
Current Sensing Relay2 to 20A, 240VAC
Mfr # 6C057
Zoro # G1307232
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 240V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Mounting - Relay Surface
- Contact Form - Relay SPDT
Product Information
- Brand Dayton
- MFR # 6C057
- Zoro # G1307232
- UPC # 190735360491
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Overall Height - Relay | 3.5 in |
Body Width - Relay | 2.5 in |
Body Height - Relay | 3.5 in |
Body Depth - Relay | 0.8 in |
Overall Depth | 3.5 in |
Body Width | 2.5 in |
Body Height | 3.5 in |
Sensing Hole Diameter | 0.36 in |
Body Depth | 0.8 in |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Core Type Solid, Current Rating 10 A, Input Voltage 240V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 4, Trip Point 2 to 20 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.36 in, Status Indicator LED Indicator, Body Depth 0.8 in, Body Height 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN WATRPRF WIRE CONCTR 2PK (20238)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J163)
- EATON Circuit Breaker, GFTCB Series 20A, 1 Pole, 120V AC (199993)
- FLUKE Fluke 114 Electrical TRMS Multimeter, CAT III 600 V safety rated (2538783)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- Dayton Electrical Relays