Shop All Current Sensing Relays
Dayton
Current Sensing Relay2 to 20A, 120VAC
Mfr # 6C055
Zoro # G2240384
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 120V AC
- AC Contact Rating - Relay 10A @ 240V
- DC Contact Rating - Relay 8A @ 28V
- Mounting - Relay Surface
- Contact Form - Relay SPDT
Product Information
- Brand Dayton
- MFR # 6C055
- Zoro # G2240384
- UPC # 190735360484
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 2.5 in |
Overall Height - Relay | 3.5 in |
Body Depth - Relay | 0.8 in |
Body Height - Relay | 3.5 in |
Sensing Hole Diameter | 0.36 in |
Overall Depth | 3.5 in |
Body Width | 2.5 in |
Body Depth | 0.8 in |
Body Height | 3.5 in |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 10 A @ 240V, Contact Rating (DC) 8 A @ 28V, Core Type Solid, Current Rating 10 A, Input Voltage 120V AC, Monitored Parameters Overcurrent, Undercurrent, Mounting Style Surface, Number of Pins 4, Trip Point 2 to 20 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Quick Connect Tabs, Sensing Hole Diameter 0.36 in, Status Indicator LED Indicator, Body Depth 0.8 in, Body Height 3.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Expansion Joint 1-1/2 Inch (E945H)
- EATON Molded Case Circuit Breaker, HFD Series 30A, 2 Pole, 600V AC (HFD2030)
- SIEMENS IECMagContactor, NonReversing, 110/120VAC (3RT20272AK60)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- DAYTON Current Sensing Relay2 to 20A, 24VAC (6C054)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- DAYTON Current Sensing Relay, 5 to 50A, 24VAC (15V826)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- FUNCTIONAL DEVICES-RIB Enclosed Internal Current Switch, Fixed (RIBX243PF)
- Dayton Electrical Relays