Shop All Current Sensing Relays
Dayton
Current Sensing Relay, 0.5to5A, 24to240VAC
Mfr # 1EJF5
Zoro # G3249346
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Input or Control Voltage 24 to 240V AC
- AC Contact Rating - Relay 15A @ 240V
- DC Contact Rating - Relay 15A @ 24V
- Mounting - Relay DIN Rail
Product Information
- Brand Dayton
- MFR # 1EJF5
- Zoro # G3249346
- UPC # 190735140031
- Country of Origin China
- Category Current Sensing Relays
Dimensions
Body Width - Relay | 0.7 in |
Overall Height - Relay | 3.5 in |
Body Depth - Relay | 2.6 in |
Body Height - Relay | 3.5 in |
Body Width | 0.7 in |
Overall Depth | 3.5 in |
Body Depth | 2.6 in |
Body Height | 3.5 in |
Description
Adjustable Current Sensing Relay, Contact Form SPDT, Contact Rating (AC) 15 A @ 240V, Contact Rating (DC) 15 A @ 24V, Core Type Internal, Current Rating 15 A, Input Voltage 24 to 240V AC, Mounting Style DIN Rail, Trip Point 0.5 to 5 A, Trip Point Type Adjustable, Adjustment Method Switch, Electrical Connection Terminal Strip, Status Indicator LED Indicator, Body Depth 2.6 in, Body Height 3.5 in, Body Width 0.7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Circuit Breaker, UBIF Series 100A, 2 Pole, 120/240V AC (UBIF2100NB)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.25A)
- PYRAMID Bench Dc Power Supply, Usb (PSV40U)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M161)
- DAYTON Current Sensing Relay, 5 to 50A, 240VAC (15V828)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- DAYTON Current Sensing Relay, 0.8to8A, 24to240VAC (1EJF6)
- DAYTON Current Sensing Relay, 0.1to1A, 24to240VAC (1EJF3)
- DAYTON Current Sensing Relay, 5 to 50A, 120VAC (15V827)
- DAYTON Current Sensing Relay2 to 20A, 240VAC (6C057)
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- Dayton Current Sensing Relays