Shop All Vacuum Accessories
Dayton
Crush-Resistant Vacuum Hose, 25 ft L
Mfr # 783GA2
Zoro # G103457296
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1 7/8 in
- Hose Dia. 1 7/8 in
- Color Black
- Material Plastic
- Length 25 ft
Product Information
- Brand Dayton
- MFR # 783GA2
- Zoro # G103457296
- Country of Origin China
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1 7/8 in |
Hose Dia. | 1 7/8 in |
Length | 25 ft |
Hose Length | 25 ft |
Details
Color | Black |
Material | Plastic |
Fits Vacuum Brand | Dayton |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Models | For All Shop Vacs with a 1 7/8 in Hose Diameter |
Item | Crush-Resistant Vacuum Hose |
Includes | Accessory Hose End |
Hose Product Grouping | Crush-Resistant Vacuum Hose |
Description
Crush-Resistant Vacuum Hose, Hose Dia. 1 7/8 in, Hose Length 25 ft, Material Plastic, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models For All Shop Vacs with a 1 7/8 in Hose Diameter, Color Black, Includes Accessory Hose End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Pivoting Paper Holder in Matte Black (YB8808BL)
- PUREX High Efficiency Laundry Detergent, 75 oz Bottle, Liquid, Linen & Lilies, 6 PK (10024200011205)
- ORB-3 Concentrated PRA and Enzymes Pools, 1 gal (N826-000-1G)
- ZEP Foaming Acid Degreaser, 1 Gal Jug, Foam, Amber, 4 PK (236824)
- DAYTON Foam Filter Sleeve, Standard, Wet (61HW04)
- DAYTON Vacuum, 12 gal Tank Size, Stainless Steel, 2 1/2 in Vacuum Hose Dia., 114 cfm, Corded (61HV86)
- DAYTON Crush-Resistant Vacuum Hose, 12 ft L (783GA0)
- DAYTON Turbo Brush Nozzle (1UG87)
- DAYTON Round Brush, Dust Brush (61HW16)
- DAYTON Vacuum Bag, PK5 (61HW05)
- BISSELL COMMERCIAL Vacuum Cleaner Belt, Mfr. No. BGUPRO14T (40332-01)
- Dayton Vacuum Accessories