Shop All Machining Vises
This Product is Discontinued
Dayton
Cross Slide Vise, Overall 11" L (Discontinued)
Mfr # 467M07
Zoro # G1199245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Stationary
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 3 in
- Throat Depth (In.) 1 25/64 in
- Overall Length (In.) 11
Product Information
- Brand Dayton
- MFR # 467M07
- Zoro # G1199245
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 25/64 in |
Overall Length (In.) | 11 |
Overall Height (In.) | 5-41/64 |
Details
Base | Stationary |
Jaw Opening (In.) | 3 in |
Clamping Force (Lb.) | 2000 |
Bed/Base | 0.001 in |
Item | Machine Vise |
Features | Provides Quick And Precise Positioning Along The X And Y Axis, Giving Drill Press Movements And Positioning Similar To The Lateral And Cross Travel Of A Milling Machine, Can Also Be Used As A Conventional Drill Press Vise |
Jaw Deflection | 0.002 in At 2000 lb |
Max. Travel | 5 in in Both X and Y Directions |
Type | General Purpose |
Jaw Plate | Grooved |
Description
Machine Vise, General Purpose, Stationary Base, Jaw Width (In.) 3 in, Jaw Opening (In.) 3 in, Throat Depth (In.) 1 25/64 in, Overall Length (In.) 11, Overall Height (In.) 5-41/64, Max. Travel 5 in in Both X and Y Directions, Clamping Force (Lb.) 2000, Jaw Deflection 0.002 in At 2000 lb, Jaw Plate Grooved, Bed/Base 0.001 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.