Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN57
Zoro # G1438053
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 1/8 in
- Overall Length 1 3/4 in
Product Information
- Brand Dayton
- MFR # 3ZN57
- Zoro # G1438053
- UPC # 190735297155
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Keyway Width | 1/8 in |
Keyway Width (In.) | 1/8 |
Screw Size (In.) | #8-32 x 1/2 |
Screw Size | #8-32 |
Keyway Width 1 | 1/8 in |
Coupling Outside Diameter | 1 1/8 in |
Bore Diameter 1 | 1/2 in |
Keyway Width 2 | 1/8 in |
Keyway Depth 2 | 1/16 in |
Bore Diameter 2 | 1/2 in |
Screw Thread Size | #8-32 |
Different Bore Sizes | No |
Clearance Diameter | 1.19 in |
Keyway Depth 1 | 1/16 in |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round Keyed, Clearance Diameter 1.19 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 1/16 in, Keyway Depth 2 1/16 in, Minimum Bore Diameter Not Applicable, Keyway Width 1 1/8 in, Keyway Width 2 1/8 in, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 480 in-lb, Overall Length 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Cylder Port Flow Control, 3/8, MNPT xTube (119309-375)
- D&D 90" Outside Length, 1/2" Top Width, 1 Ribs (A88/4L900)
- CONTINENTAL 3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027068)
- CLIMAX METAL PRODUCTS 13/16" ID 2Pc Clamp Collar, Stl, Zinc (2C-081-Z)
- DAYTON Coupling, Rigid Steel (3ZN60)
- DAYTON Coupling, Rigid Steel (3ZN33)
- DAYTON Coupling, Rigid Steel (3ZN58)
- DAYTON Coupling, Rigid Steel (6L016)
- DAYTON Coupling, Rigid Steel (3ZN70)
- DAYTON Coupling, Rigid Steel (6L017)
- ANVIL 14 5/8 BLK ADJ BEAM CLAMP (0500001003)
- Dayton Couplings, Collars, & Adapters