Shop All Rigid Clamp Couplings
Dayton
Coupling, Rigid Steel
Mfr # 3ZN32
Zoro # G2844712
original price:
$27.97
18% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- System of Measurement Inch
- Material - Couplings Steel
- Outside Dia. 1 1/8 in
- Overall Length 1 3/4 in
Product Information
- Brand Dayton
- MFR # 3ZN32
- Zoro # G2844712
- UPC # 190735297001
- Country of Origin China
- Category Rigid Clamp Couplings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Overall Length | 1 3/4 in |
Screw Size | #8-32 |
Screw Size (In.) | #8-32 x 1/2 |
Different Bore Sizes | No |
Bore Diameter 1 | 1/2 in |
Bore Diameter 2 | 1/2 in |
Clearance Diameter | 1.19 in |
Coupling Outside Diameter | 1 1/8 in |
Screw Thread Size | #8-32 |
Description
Rigid Shaft Coupling, Bore Diameter 1 1/2 in, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.19 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter Not Applicable, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter Not Applicable, Maximum Speed 4,000 RPM, Maximum Torque 480 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-226 (VPS-226)
- FESTO Filter LF-D-5M-MINI (LF-D-5M-MINI)
- TRITAN Caged Stud-Type Track Roller, Metric, Crowned OD, Sealed, 19mm Roller Dia., 11mm Roller Width (KR19 PP)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- DAYTON Coupling, Rigid Steel (3ZN61)
- DAYTON Coupling, Rigid Steel (3ZN59)
- DAYTON Coupling, Rigid Steel (3ZN30)
- DAYTON Coupling, Rigid Steel (3ZN60)
- DAYTON Coupling, Rigid Steel (6L017)
- DAYTON Coupling, Rigid Steel (3ZN35)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- Dayton Couplings, Collars, & Adapters