Shop All Counters
Dayton
Counter, Mechanical, Color: Black
Mfr # 6X596
Zoro # G2572516
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display White Digits, Black Background
- Input Type Lever Arm, Right Hand, Top Coming
- Number of Digits 6
- Height 1.81 in
- Mounting Base
Product Information
Dimensions
Height | 1.81 in |
Depth | 2.15 in |
Width | 5.57 in |
Details
Item | Mechanical Counter |
Display | White Digits, Black Background |
Input Type | Lever Arm, Right Hand, Top Coming |
Number of Digits | 6 |
Mounting | Base |
Max. Counts per Second | 16 |
Reset Type | Manual |
Color | Black |
Description
Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 6, Mounting Base, Max. Counts per Second 16, Height 1.81 in, Depth 2.15 in, Width 5.57 in, Display White Digits, Black Background, Reset Type Manual, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.093in ID, Black, 100ft (FP301-3/32-100'-BLACK-SPOOL)
- SQUARE D Neutral Bar, 225 A (NQN2CU)
- AC WORKS RV/ EV Charging Adapter NEMA 14-30P 4-Prong Dryer Plug to RV/ EV Charging (EV1430MS)
- ZORO SELECT Ferrule, Copper, 0.59 in L, PK50 (797UX8)
- DAYTON Counter, Mechanical (6X158)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (1A188)
- DAYTON Counter, Hand Activated (6X164)
- RED LION CONTROLS Counter, LCD, 6 Digits, 1.51" D (CUB4L010)
- Dayton Counters