Shop All Counters
Dayton
Counter, Mechanical
Mfr # 6X158
Zoro # G1799646
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display White Digits, Black Background
- Input Type Lever Arm, Right Hand, Top Coming
- Number of Digits 5
- Mounting Base
- Height 1.44 in
Product Information
Dimensions
Height | 1.44 in |
Depth | 1.38 in |
Width | 3.13 in |
Details
Item | Mechanical Counter |
Display | White Digits, Black Background |
Input Type | Lever Arm, Right Hand, Top Coming |
Number of Digits | 5 |
Mounting | Base |
Max. Counts per Second | 16 |
Reset Type | Manual |
Color | Black |
Description
Mechanical Counter, Input Type Lever Arm, Right Hand, Top Coming, Number of Digits 5, Mounting Base, Max. Counts per Second 16, Height 1.44 in, Depth 1.38 in, Width 3.13 in, Display White Digits, Black Background, Reset Type Manual, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Coil, Magnetic, 208vac (3106340944)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 225A, 700V AC, Non-Indicating (L70QS225.X)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Stranded Hook Up Wire, 25FT Lngth, Gray, 0.0508" Diameter, UL1426, 60 Volts (16STRGRAUL142625)
- DAYTON Counter, Hand Activated (6X164)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- DAYTON Counter, Hand Activated (1A189)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (32UJ98)
- DAYTON Counter, 6 Digit, Base Mount, 24VAC, Depth: 2.42 in (1A789)
- RED LION CONTROLS Counter, 2 Line Red/Green Backlight LCD (C48CS013)
- Dayton Counters