Shop All Counters
Dayton
Counter, 6 Digit, Base Mount, 24VDC
Mfr # 1A788
Zoro # G2491246
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display 0.17 in White Numbers on Black Background
- Input Signal 24V DC
- Number of Digits 6
- Mounting Rear
- Height 2.36 in
Product Information
Dimensions
Height | 2.36 in |
Depth | 2.42 in |
Width | 1.63 in |
Details
Item | Electromechanical Counter |
Display | 0.17 in White Numbers on Black Background |
Input Signal | 24V DC |
Number of Digits | 6 |
Mounting | Rear |
Max. Counts per Second | 10 |
Reset Type | Non Resettable |
Input Voltage | 24V DC |
Min. On/Off Pulse | 50 / 50 msec |
Description
Electromechanical Counter, Number of Digits 6, Mounting Rear, Max. Counts per Second 10, Height 2.36 in, Depth 2.42 in, Width 1.63 in, Display 0.17 in White Numbers on Black Background, Input Signal 24V DC, Input Voltage 24V DC, Min. On/Off Pulse 50 / 50 msec, Reset Type Non Resettable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22961701)
- LEVITON Switch, GFCI Receptacle, 15A, 125Vac, 5-15R (GFSW1-I)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP4DW-X20)
- SCHUMACHER ELECTRIC Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PC-1000)
- DAYTON Counter, Hand Activated (6X164)
- DAYTON Counter, 6 Digit, Base Mount, 115VAC (32UJ98)
- DAYTON Counter, 4 Digit, Panel Mount, 115VAC (6X594)
- DAYTON Counter, Hand Activated (1A189)
- DAYTON Counter, 6 Digit, Panel Mount, 115VAC (1A124)
- DAYTON Counter, Mechanical, Mounting: Base (6X157)
- AGRI PRO ENTERPRISES Hand-Held Herd Counter (211000)
- Dayton Counters