Shop All Air Circulators
Dayton
Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM
Mfr # 1ZCN8
Zoro # G2522782
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 6400 CFM
- Voltage 115VAC
- Number of Speeds 1
Product Information
- Brand Dayton
- MFR # 1ZCN8
- Zoro # G2522782
- UPC # 190735150641
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 31" |
Max. Depth | 13-1/4" |
Blade Dia. | 24" |
Outside Dia. | 27" |
Cord Length | 10 ft. |
Width | 27" |
Shaft Dia. | 1/2" |
Depth | 13 1/4 in |
Fan Cord Length | 10 ft |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 6400, Air Velocity @ 20 Ft. 465 fpm, Motor HP 1/4 hp, Motor RPM 1100, Operating Amps 2.8, Fan Mounting Location Ceiling, Fan Accessory Style Standard, Fan RPM 1100, Sound Level 74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 320, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 31 in, Width 27 in, Max. Depth 13-1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1.6 HP, 115V, 1550 rpm, 4 SPDT (D221)
- FIREYE UV Amplifier (72DUV1)
- BIG ASS FANS Standard-Duty Industrial Fan, Variable Speeds, Black (F-AE1-3001L13S34V56)
- HONEYWELL GASKET FOR 114372 LENS (114465)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 7070/9700 CFM (39UK53)
- DAYTON Wall Bracket, L Type (22YK22)
- DAYTON Mobile Outdoor Air Circulator 42" Non-Oscillating, 120VAC, 9000/15,000 CFM (2RDZ4)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 120VAC, 12,800 CFM (6ALE5)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 115/230VAC, 12,627 CFM (36B8WN-G)
- DAYTON Mounting Bracket, 14 1/2 in H, Steel, Includes Secondary Safety Support Cable (1ZCP6)
- DO IT BEST Drum Fan (FE-60DFOL)
- Dayton Air Circulators