Shop All OEM Replacement Motors
Dayton
Corrosion Resistant Direct Drive Motor, 1/4 HP, OEM Replacement Brand: Dayton
Mfr # GGS_47540
Zoro # G6334636
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Non-Standard
- HP 1/4 HP
- Motor Application OEM Replacement
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Totally Enclosed Air-Over
Product Information
- Brand Dayton
- MFR # GGS_47540
- Zoro # G6334636
- UPC # 190735957530
- Country of Origin China
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 17mm |
Shaft Length | 2-3/4" |
Length Less Shaft | 7 in |
Bolt Circle Dia. | 1-31/32" |
Body Dia. | 5-9/16" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 9-3/4" |
Description
Corrosion Resistant Direct Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115V AC, Full Load Amps 2.75 A, Non-Standard Frame, Replacement For Dayton 1BLJ3C, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Stud
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 2.125x 0.182, Ylw, PK25 (HC-34ST ZD)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10, Hose Clamp Screw Material: Zinc Plated Steel (5710)
- PRIMEFIT Universal Coupler Brass 1/4" x 1/4" Female NPT (UC1414FB)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/3 HP, OEM Replacement Brand: Dayton (GGS_47541)
- DAYTON Direct Drive Motor, 1/3 HP, Replacement For: Dayton 1HKL8C, 1HLB4C (41NL05)
- DAYTON Direct Drive Motor, 1/20 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HKL4C, 1HLA2C (GGS_47400)
- DAYTON Corrosion Resistant Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton (GGS_47542)
- DAYTON Replacement Blower Motor (50B899)
- DAYTON Replacement Motor (52R993)
- SPEAKMAN Laminar Flow Bag, 13/16-27 (RPG05-0792-PC)
- Dayton HVAC Motors