Shop All Table Saws & Tile Saws
Dayton
Corded Table Saw 12 in Blade Dia., 50 in
Mfr # 49G996
Zoro # G2152845
product price: $2,804.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$2,804.99
Free 30-Day Returns
Key Features
- Blade Dia. 12 in
- Max. Cut Width Right of Blade 4 1/5 ft
- Voltage 240V AC
- Bevel Angle Range 0 Degrees to 45 Degrees Right
- Max. Cutting Depth @ 0 Deg. 4 in
Product Information
- Brand Dayton
- MFR # 49G996
- Zoro # G2152845
- UPC # 190735320457
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Dimensions
Blade Dia. | 12 in |
Max. Cut Width Right of Blade | 4 1/5 ft |
Max. Cutting Depth @ 0 Deg. | 4 in |
Max. Cutting Depth @ 45 Deg. | 2 3/4 in |
Overall Depth | 44 in |
Overall Height | 42 in |
Arbor Size | 5/8 in, 1 in |
Overall Width | 83 in |
Exhaust Port Size | 4 in |
Depth of Cut @ 45 Deg. | 2-3/4" |
Depth of Cut @ 90 Deg. | 4" |
Table Width | 48 in |
Max. Cut Width Left of Blade | 9 1/8 in |
Table Length | 30 in |
Table Width with Extension | 79 1/2 in |
Description
Table Saw, Power Source Corded, Blade Dia. 12 in, Max. Blade Speed 3,450 RPM, Current 16A, Horsepower 3, Arbor Size 5/8 in, 1 in, Arbor Shape Round, Bevel Angle Range 0 Degrees to 45 Degrees Right, Max. Cutting Depth @ 0 Deg. 4 in, Max. Cutting Depth @ 45 Deg. 2 3/4 in, Table Saw Type Cabinet, Stand Type Cabinet, Max. Cut Width Right of Blade 4 1/5 ft, Max. Cut Width Left of Blade 9 1/8 in, Table Width 48 in, Table Width with Extension 79 1/2 in, Table Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (384)
- ANDERSON POWER PRODUCTS Crimp Kit, 120 A, 2ga Gray (124123-001)
- WILTON Angle Clamp, 90 Deg, 3-11/32 In Miter (64000)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- DAYTON Corded Table Saw 10 in Blade Dia., 50 in (49G995)
- DAYTON Worksite Table Saw, 10", Round, 120V (806KV0)
- DAYTON Corded Table Saw 12 in Blade Dia., 50 in (49G997)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 1/2 in (ICS73480-52)
- PRIME-LINE Wet Tile Saw w/Aluminum Table, 7 in. Blade Diameter, Water Reservoir Single Pack (G02772)
- POWERMATIC TS 1-3/4HP1PH 115V 52 ARMORGLIDE (PM1000T)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 52 in (PCS175-TGP252)
- Dayton Table Saws & Tile Saws