Shop All Tubeaxial Fans and Accessories
Dayton
Cord Set With Plug, 72 in L, 115V AC
Mfr # 786EX0
Zoro # G304230322
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Color Black
- For Use With 115V Axial Fans
- Standards cULus Recognized
- Min. Temp. Rating -4 Degrees F
Product Information
- Brand Dayton
- MFR # 786EX0
- Zoro # G304230322
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
Length | 72 in |
Details
Item | Cord Set With Plug |
Voltage | 115V AC |
Color | Black |
For Use With | 115V Axial Fans |
Standards | cULus Recognized |
Min. Temp. Rating | -4 Degrees F |
Includes | On/Off Thumb Wheel Switch |
Plug Head Configuration | 45 Degrees |
Material | Molded ABS, Copper, Brass |
NEMA Plug Configuration | 1-15P |
Max. Temp. Rating | 221 Degrees F |
Description
Cord Set With Plug, Voltage 115V AC, NEMA Plug Configuration 1-15P, For Use With 115V Axial Fans, Length 72 in, Material Molded ABS, Copper, Brass, Plug Head Configuration 45 Degrees , Min. Temp. Rating -4 Degrees F, Max. Temp. Rating 221 Degrees F, Color Black, Includes On/Off Thumb Wheel Switch, Standards cULus Recognized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Ice Machine Cleaner, Nickel Safe, Liquid, Green, 1 gal (4287-08)
- ZORO SELECT Electric Heating Cable, 120VAC, 250 ft Length (13R085)
- FROST KING AC FILTER 3/16""X15""X24"" (F1524)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 1/2 In (B631-250S L)
- DAYTON Discharge Cap, 38-13/32 In. H, Unfinished (166224)
- DAYTON Tubeaxial Fan, Blade Diameter 12 in, 19 3/4 in H, 14 7/16 in W (166203A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F960)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7AF93)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF94)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF39)
- Dayton Tubeaxial Fans and Accessories