Shop All Pump Parts
Dayton
Cord Set, 16/3, 8 Ft., 115V
Mfr # 132458A
Zoro # G1688881
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16/3, 8 Ft, 115V
- For Use With Mfr. No. 2P372
- Includes Connector, Motor Cord
Product Information
- Brand Dayton
- MFR # 132458A
- Zoro # G1688881
- UPC # 00194484301170
- Country of Origin United States
- Category Pump Parts
Details
Item | Mfr. No. 2P372 |
Type | 16/3, 8 Ft, 115V |
For Use With | Mfr. No. 2P372 |
Includes | Connector, Motor Cord |
Description
Mfr. No. 2P372, Includes Connector, Motor Cord
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Oil Transfer Pump, 12 V DC, 13 gpm Max. Flow Rate , 1/4 hp HP, Glass Reinforced Polypropylene (FR410B)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- RULE 2000GPH High Capacity Bilge Pump UL Listed With 6 ft. Leads, 12V (10-6UL)
- WAYNE UTILITY PUMP 1/2HP (VIP50)
- DAYTON Lock Washer, Zp, 5/16, PK2 (PP60258G)
- DAYTON Lubricant, 7 in. L, Glycerin (45YP82)
- DAYTON Pump Repair Kit, Air (6PY80)
- DAYTON Sump Pump (PP5132007G)
- DAYTON C Spool Valve Assembly (802400)
- DAYTON Motor Housing Assembly, 1/2 HP (PPT05034G)
- ZOELLER Mechanical Switch (004744)
- Dayton Pump Parts