Shop All Hand Trucks
Dayton
Convertible Hand Truck, H 55 x W 19-1/4
Mfr # 34D667
Zoro # G8520617
original price:
$200.27
14% off
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 54 1/2 in
- Overall Width 19 in
- Material Steel
- Color Red
- Load Capacity 1,000 lb
Product Information
- Brand Dayton
- MFR # 34D667
- Zoro # G8520617
- UPC # 190735264973
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 54 1/2 in |
Overall Width | 19 in |
Wheel Diameter | 10 in |
Platform Length | 45 5/8 in |
Caster Width | 1 1/4 in |
Noseplate Width | 14 in |
Platform Size | 45-5/8 in x 13-3/4 in |
Noseplate Depth | 7 1/2 in |
Overall Depth | 19 |
Caster Dia. | 3 in |
Folded Depth | 18 3/4 in |
Wheel Width | 2 3/4 in |
Folded Height | 54 7/8 in |
Folded Width | 19 1/4 in |
Nose Plate Width | 14 in |
Nose Plate Depth | 7 1/2 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle-Mounted Wheel Width | 2 in |
Platform Width | 13 3/4 in |
Caster Mounting Height | 6 in |
Handle Height | 54 7/8 in |
Caster Stem Diameter | 1 in |
Overall Depth as Hand Truck | 18 1/2 in |
Overall Width as Hand Truck | 19 in |
Overall Height as Hand Truck | 54 1/2 in |
Caster Wheel Dia. | 3 in |
Caster Stem Length | 2 1/2 in |
Caster Wheel Width | 1 1/4 in |
Axle Dia. | 5/8 in |
Platform Height | 11 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 700 lb, Load Capacity as Platform Truck 1,000 lb, Platform Height 11 in, Platform Length 45 5/8 in, Platform Width 13 3/4 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Plain, Frame Material Steel, Frame Type Flat Back, Handle Type Dual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEREX Standard Fork, Weld (35293-SGT)
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- HARRINGTON Chain Stopper Link 30T L5Ba0329045 (L5BA032-90452)
- MARASTAR Solid Rubber Wheel, 6 in Dia, 250 lb, Black (16V339)
- DAYTON General Purpose Hand Truck, 400 lb. (2W063)
- DAYTON Vending Machine Hand Truck, Cap 550 Lb (34D681)
- DAYTON General Purpose Hand Truck, 1000 lb. (4ZH99)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- DAYTON Hand Truck, Cap 800 Lb, 47x22-1/4x22 (21U667)
- APEX SOLIDRUBBER WHEEL8""X1.75 (HT2122)
- Dayton Hand Trucks