Shop All Gas Heater Accessories
Dayton
Conversion Kit
Mfr # 6PPR9
Zoro # G3703332
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 2RYV2
- Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #36
- Standards ETL, ETLc
- Product Type Gas Conversion Kit, NG to LP
- Compatible with Product Type Low Profile Unit Heaters
Product Information
- Brand Dayton
- MFR # 6PPR9
- Zoro # G3703332
- UPC # 190735369975
- Country of Origin United States
- Category Gas Heater Accessories
Details
Item | Gas Wall and Ceiling Unit Fuel Conversion Kit |
For Use With | Mfr. No. 2RYV2 |
Includes | Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #36 |
Standards | ETL, ETLc |
Product Type | Gas Conversion Kit, NG to LP |
Compatible with Product Type | Low Profile Unit Heaters |
Compatible Mfr. Model Number | 2RYV2 |
Description
Product Type Gas Conversion Kit, NG to LP, Compatible with Product Type Low Profile Unit Heaters, Compatible Grainger Part Number 2RYV2, Compatible Mfr. Model Number 2RYV2, Includes Gas Valve Spring, Labels of Conversion, LP Orifice Drill Size #36, Standards ETL, ETLc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AMX LEAD FREE MIXING VALVE 1" UNION NPT 90F-130F (AMX102-UT-1LF)
- XPOWER XPOWER’s P-150N Freshen Aire Scented Air Mover scents & ionizes large areas in seconds and provides commercial grade cooling, ventilating, & drying. (P-150N)
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- DAYTON Conversion Kit (6PPR8)
- DAYTON Vertical Combustion Air Inlet Kit, 6 In (32V267)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- DAYTON Downturn Nozzle, 90 Degree (32V274)
- DAYTON Conversion Kit (6PPR6)
- DAYTON Venting (5ZJU1)
- EMPIRE COMFORT SYSTEMS Decorative Log Kit (RHL2)
- Dayton Heaters & Furnaces