Shop All Transformers
This Product is Discontinued
Dayton
Control Transformer, 100 VA, 60 Degrees C, 12V AC, 24V AC, 120V AC (Discontinued)
Mfr # 4MTN8
Zoro # G3062306
This Product is Discontinued
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 12V AC, 24V AC
- VA Rating - Transformer 100 VA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Dayton
- MFR # 4MTN8
- Zoro # G3062306
- UPC # 190735330678
- Country of Origin China
- Category Transformers
Dimensions
Height | 3.66 in |
Width | 3.31 in |
Depth | 3.39 in |
Manufacturers Warranty Length | 3 yr |
Description
Control Transformer, Input Voltage - Transformer 120V AC, Output Voltage - Transformer 12V AC, 24V AC, VA Rating - Transformer 100 VA, Protective Device None, Enclosure Style - Transformer Finger-Safe, Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Heat Tempered Varnish
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.